Zoro Homepage

Warning/Directional Light, Amber, 12V DC

  • Mfr # 78163-1

  • Zoro # G615563607


product price: $196.99
/pk 4, $49.25/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J595 Class 1
Number of Flash Patterns
25
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78163-1
Zoro #
G615563607
UPC #
089373017792
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Depth
1 in
Overall Length
3-1/16 in

Details

Item
Warning/Directional Light
SAE Class Rating
SAE J595 Class 1
Number of Flash Patterns
25
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Features
S-link(TM) System Synchronizing Capabilities Allows for Synchronization with other S-Link(TM) Compatible Products, Self Contained High Intensity, Wide Angle LED Module
Mount Style
Surface
Electrical Connection
Blunt Cut Wiress
Shape
Rectangular
Light Pattern
Flashing
Number of Heads
3
Standards
SAE J595 Class 1
Base Material
Aluminum, Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Lighting Technology
LED
Current
0.3 A
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate
Voltage
TRUE

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 1/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.