Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Amber, 12V DC

  • Mfr # 78163

  • Zoro # G015305593


product price: $52.39
/ea

Key Features

Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Overall Depth
1 in
Lens Color
Clear
Standards
SAE J595 Class 1
Electrical Connection
Blunt Cut Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78163
Zoro #
G015305593
UPC #
089373012599
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Height
3/8 in
Overall Length
3-1/16 in

Details

Item
Warning/Directional Light
Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Lens Color
Clear
Standards
SAE J595 Class 1
Electrical Connection
Blunt Cut Wires
Voltage
12V DC
Power Source
Corded
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Mount Style
Surface
Number of Flash Patterns
25
SAE Class Rating
SAE J595 Class 1
Number of Heads
3
Light Color
Amber
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
131 Degrees F
Shape
Rectangular
Light Pattern
Flashing
Current
0.3 A
Base Material
Aluminum, Polycarbonate
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Light Type
Combination Warning and Directional Light
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 1/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.