Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Amber

  • Mfr # 79033

  • Zoro # G815305687


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Base Material
Polycarbonate
Light Pattern
Flashing
Overall Length
1-7/8 in
Light Color
Amber
Overall Depth
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79033
Zoro #
G815305687
UPC #
089373013022
Country of Origin
United States

Dimensions

Overall Length
1-7/8 in
Overall Depth
2 9/16 in
Overall Height
13/16 in

Details

Item
Warning/Directional Light
Base Material
Polycarbonate
Light Pattern
Flashing
Light Color
Amber
Lens Color
Clear
Number of Flash Patterns
25
Voltage
12 to 24V DC
Maximum Operating Temperature
131 Degrees F
Shape
Oval
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Number of Heads
6
Current
0.6 A
Lighting Technology
LED
Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Power Source
Corded
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wires
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Compatible Vehicle Type
Universal
Installation Type
Permanent

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 1 7/8 in, Overall Diameter Not Applicable, Overall Height 13/16 in, Overall Depth 2 9/16 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.