Zoro Homepage

Warning/Directional Light, Amber/Blue

  • Mfr # 78146

  • Zoro # G715305565


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Number of Heads
6
Electrical Connection
Blunt Cut Wires
Manufacturer Warranty
5 yr
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78146
Zoro #
G715305565
UPC #
089373012582
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Length
4 15/16 in
Overall Depth
1 in

Details

Item
Warning/Directional Light
Shape
Rectangular
Number of Heads
6
Electrical Connection
Blunt Cut Wires
Manufacturer Warranty
5 yr
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Lens Color
Clear
Maximum Operating Temperature
131 Degrees F
SAE Class Rating
SAE J595 Class 2
Voltage
12 to 24V DC
Mount Style
Surface
Number of Flash Patterns
25
Light Pattern
Flashing
Standards
SAE J595 Class 2
Current
0.55 A
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber/Blue
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Power Source
Corded
Base Material
Aluminum, Polycarbonate
Operating Voltage
12 to 24V DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Installation Type
Permanent
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber/Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.