Zoro Homepage

Warning/Directional Light, Amber/Blue/Wht

  • Mfr # 79100

  • Zoro # G615305665


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
12
Power Source
Corded
Shape
Rectangular
Current
0.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79100
Zoro #
G615305665
UPC #
089373019123
Country of Origin
United States

Dimensions

Overall Length
4 -15/16 in
Overall Depth
1 in
Overall Height
3/8 in

Details

Item
Warning/Directional Light
Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
12
Power Source
Corded
Shape
Rectangular
Current
0.8 A
Number of Heads
6
Mount Style
Surface
Maximum Operating Temperature
131 Degrees F
Voltage
12 to 24V DC
Lighting Technology
LED
Standards
SAE J595 Class 1
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Features
3 Independent Power Wires Give you the Ability to Control each Color and Pattern Independently, S-link(TM) System Synchronizing Capabilities Allows for Synchronization with other S-Link(TM) Compatible Products
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J595 Class 1
Lens Color
Clear
Light Color
Amber/Blue/White
Base Material
Aluminum, Polycarbonate
Installation Type
Permanent
Mount Type
Screw
Light Type
Combination Warning and Directional Light
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber/Blue/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.