Zoro Homepage

Warning/Directional Light, Amber/Grn/Wht

  • Mfr # 79110

  • Zoro # G515305642


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Light Color
Amber/Green/White
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79110
Zoro #
G515305642
UPC #
089373019147
Country of Origin
United States

Dimensions

Overall Length
4 -15/16 in
Overall Depth
1 in
Overall Height
3/8 in

Details

Item
Warning/Directional Light
Maximum Operating Temperature
131 Degrees F
Light Color
Amber/Green/White
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Number of Heads
7
Shape
Rectangular
Standards
SAE J595 Class 1
SAE Class Rating
SAE J595 Class 1
Voltage
12 to 24V DC
Current
0.8 A
Features
3 Independent Power Wires Give you the Ability to Control each Color and Pattern Independently, S-link(TM) System Synchronizing Capabilities Allows for Synchronization with other S-Link(TM) Compatible Products
Electrical Connection
Blunt Cut Wires
Number of Flash Patterns
12
Light Pattern
Flashing
Lens Color
Clear
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Base Material
Aluminum, Polycarbonate
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Installation Type
Permanent
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber/Green/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.