Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Amber/Red/Wht

  • Mfr # 79120

  • Zoro # G615305658


product price: $120.99
/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J595 Class 1
Current
0.8 A
Number of Heads
8
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79120
Zoro #
G615305658
UPC #
089373019161
Country of Origin
United States

Dimensions

Overall Length
4 -15/16 in
Overall Depth
1 in
Overall Height
3/8 in

Details

Item
Warning/Directional Light
SAE Class Rating
SAE J595 Class 1
Current
0.8 A
Number of Heads
8
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Number of Flash Patterns
12
Power Source
Corded
Voltage
12 to 24V DC
Features
3 Independent Power Wires Give you the Ability to Control each Color and Pattern Independently, S-link(TM) System Synchronizing Capabilities Allows for Synchronization with other S-Link(TM) Compatible Products
Lens Color
Clear
Electrical Connection
Blunt Cut Wires
Light Pattern
Flashing
Shape
Rectangular
Standards
SAE J595 Class 1
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber/Red/White
Lighting Technology
LED
Base Material
Aluminum, Polycarbonate
Mount Type
Screw
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Light Type
Combination Warning and Directional Light
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber/Red/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.