Zoro Homepage

Warning/Directional Light, Amber/White

  • Mfr # 78460

  • Zoro # G815305618


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Overall Height
3/8 in
Mount Style
Surface
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
SAE Class Rating
SAE J595 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78460
Zoro #
G815305618
UPC #
089373012957
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Length
4-1/2 in
Overall Depth
1 in

Details

Item
Warning/Directional Light
Mount Style
Surface
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
SAE Class Rating
SAE J595 Class 2
Lens Color
Clear
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Number of Heads
6
Installation Type
Permanent
Voltage
12 to 24V DC
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Current
0.55 A
Number of Flash Patterns
25
Light Pattern
Flashing
Light Color
Amber/White
Standards
SAE J595 Class 2
Maximum Operating Temperature
131 Degrees F
Shape
Rectangular
Base Material
Aluminum, Polycarbonate
Compatible Vehicle Type
Universal
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Combination Warning and Directional Light
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 1/2 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.