Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Blue, 12V DC

  • Mfr # 78165

  • Zoro # G915563659


product price: $58.29
/ea

Key Features

Number of Flash Patterns
25
Lighting Technology
LED
Mount Style
Surface
Minimum Operating Temperature
-40 Degrees F
Current
0.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78165
Zoro #
G915563659
UPC #
089373012605
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Height
3/8 in
Overall Length
3-1/16 in

Details

Item
Warning/Directional Light
Number of Flash Patterns
25
Lighting Technology
LED
Mount Style
Surface
Minimum Operating Temperature
-40 Degrees F
Current
0.3 A
Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Shape
Rectangular
Light Color
Blue
SAE Class Rating
SAE J595 Class 1
Electrical Connection
Blunt Cut Wiress
Base Material
Aluminum, Polycarbonate
Light Pattern
Flashing
Maximum Operating Temperature
131 Degrees F
Includes Electrical Connection
Electrical Connection Included
Standards
SAE J595 Class 1
Compatible Vehicle Type
Buses
Lens Color
Clear
Number of Heads
3
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Lens Material
Reinforced Polycarbonate
Voltage
TRUE

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 1/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Buses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.