Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Blue

  • Mfr # 78145

  • Zoro # G015305555


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Overall Length
4 -15/16 in
Voltage
12 to 24V DC
Standards
SAE J595 Class 1
Maximum Operating Temperature
131 Degrees F
Light Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78145
Zoro #
G015305555
UPC #
089373012537
Country of Origin
United States

Dimensions

Overall Length
4 -15/16 in
Overall Depth
1 in
Overall Height
3/8 in

Details

Item
Warning/Directional Light
Voltage
12 to 24V DC
Standards
SAE J595 Class 1
Maximum Operating Temperature
131 Degrees F
Light Color
Blue
Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Current
0.55 A
Includes Electrical Connection
Electrical Connection Included
Number of Heads
6
Power Source
Corded
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Electrical Connection
Blunt Cut Wires
Lighting Technology
LED
Mount Style
Surface
Light Pattern
Flashing
Number of Flash Patterns
25
Lens Color
Clear
SAE Class Rating
SAE J595 Class 1
Base Material
Aluminum, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Compatible Vehicle Type
Universal
Installation Type
Permanent
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.