Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Clear, 12V DC

  • Mfr # 77461

  • Zoro # G215305669


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Current
0.16 A
Light Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77461
Zoro #
G215305669
UPC #
089373138732
Country of Origin
United States

Dimensions

Overall Length
1-5/16 in
Overall Depth
3 5/8 in
Overall Height
1 5/16 in

Details

Item
Warning/Directional Light
Voltage
12V DC
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Current
0.16 A
Light Color
Clear
Mount Style
Surface
Standards
SAE J595 Class 1
Number of Flash Patterns
25
Base Material
Aluminum, Polycarbonate
SAE Class Rating
SAE J595 Class 1
Power Source
Corded
Light Pattern
Flashing
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Lens Color
Clear
Features
Polycarbonate Construction Coupled with a Dependable Gasket Design Ensures Superb Moisture and Vibration Resistance
Mount Type
Stud
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Light Type
Combination Warning and Directional Light
Installation Type
Permanent
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Clear, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 3 5/8 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.