Zoro Homepage

Warning/Directional Light, Green, 12V DC

  • Mfr # 78164

  • Zoro # G615563645


product price: $58.29
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Overall Height
3/8 in
Overall Depth
1 in
Mount Style
Surface
Light Pattern
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78164
Zoro #
G615563645
UPC #
089373012636
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Depth
1 in
Overall Length
3-1/16 in

Details

Item
Warning/Directional Light
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Light Pattern
Flashing
Compatible Vehicle Type
Buses
Number of Heads
3
Lighting Technology
LED
Number of Flash Patterns
25
Maximum Operating Temperature
131 Degrees F
Current
0.3 A
Lens Color
Clear
Base Material
Aluminum, Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Light Color
Green
Shape
Rectangular
Electrical Connection
Blunt Cut Wiress
Mount Type
Screw
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Combination Warning and Directional Light
Lens Material
Reinforced Polycarbonate
Voltage
TRUE

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Green, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 1/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Buses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.