Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Green

  • Mfr # 78144

  • Zoro # G115720869


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Includes Electrical Connection
Electrical Connection Included
Overall Height
3/8 in
Shape
Rectangular
Number of Heads
6
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78144
Zoro #
G115720869
UPC #
089373012568
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Length
4 -15/16 in
Overall Depth
1 in

Details

Includes Electrical Connection
Electrical Connection Included
Shape
Rectangular
Number of Heads
6
Item
Warning/Directional Light
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Voltage
12 to 24V DC
Electrical Connection
Blunt Cut Wires
Power Source
Corded
Base Material
Aluminum, Polycarbonate
Number of Flash Patterns
25
Light Color
Green
Lighting Technology
LED
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Mount Style
Surface
Light Pattern
Flashing
Maximum Operating Temperature
131 Degrees F
Current
0.55 A
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Green, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.