Zoro Homepage

Warning/Directional Light, Red, 12V DC

  • Mfr # 78162

  • Zoro # G015305586


product price: $49.15
/ea

Key Features

Electrical Connection
Blunt Cut Wires
Light Pattern
Flashing
Overall Length
3-1/16 in
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78162
Zoro #
G015305586
UPC #
089373012629
Country of Origin
United States

Dimensions

Overall Length
3-1/16 in
Overall Depth
1 in
Overall Height
3/8 in

Details

Item
Warning/Directional Light
Electrical Connection
Blunt Cut Wires
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Mount Style
Surface
Light Color
Red
Lens Color
Clear
Number of Flash Patterns
25
SAE Class Rating
SAE J595 Class 1
Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Power Source
Corded
Standards
SAE J595 Class 1
Voltage
12V DC
Current
0.3 A
Maximum Operating Temperature
131 Degrees F
Number of Heads
3
Shape
Rectangular
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum, Polycarbonate
Mount Type
Screw
Installation Type
Permanent
Compatible Vehicle Type
Universal
Light Type
Combination Warning and Directional Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 1/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.