Zoro Homepage

Warning/Directional Light, Red

  • Mfr # 78142

  • Zoro # G215305676


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Number of Flash Patterns
25
Shape
Rectangular
Overall Depth
1 in
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78142
Zoro #
G215305676
UPC #
089373012551
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Length
4 -15/16 in
Overall Height
3/8 in

Details

Item
Warning/Directional Light
Number of Flash Patterns
25
Shape
Rectangular
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Lighting Technology
LED
Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
Number of Heads
6
Current
0.55 A
Minimum Operating Temperature
-40 Degrees F
Power Source
Corded
Light Pattern
Flashing
Lens Color
Clear
Electrical Connection
Blunt Cut Wires
Light Color
Red
Standards
SAE J595 Class 1
Maximum Operating Temperature
131 Degrees F
Base Material
Aluminum, Polycarbonate
Compatible Vehicle Type
Universal
Light Type
Combination Warning and Directional Light
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.