Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Red/White

  • Mfr # 79080

  • Zoro # G015305647


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Number of Flash Patterns
25
Power Source
Corded
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Light Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79080
Zoro #
G015305647
UPC #
089373018522
Country of Origin
United States

Dimensions

Overall Height
3/8 in
Overall Length
4 -15/16 in
Overall Depth
1 in

Details

Item
Warning/Directional Light
Maximum Operating Temperature
131 Degrees F
Number of Flash Patterns
25
Power Source
Corded
Features
Self Contained High Intensity, Wide Angle LED Module, Single and Split Color Models, Ultra-Low Profile
Light Color
Red/White
Minimum Operating Temperature
-40 Degrees F
Current
0.55 A
Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Shape
Rectangular
Lens Color
Clear
Light Pattern
Flashing
Number of Heads
6
Standards
SAE J595 Class 2
SAE Class Rating
SAE J595 Class 2
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Lighting Technology
LED
Base Material
Aluminum, Polycarbonate
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Red/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 4 15/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.