Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, White, 12V DC

  • Mfr # 78161

  • Zoro # G215305614


product price: $58.29
/ea

Key Features

Light Color
White
Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Included
Current
0.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78161
Zoro #
G215305614
UPC #
089373012612
Country of Origin
United States

Dimensions

Overall Length
3-1/16 in
Overall Height
3/8 in
Overall Depth
1 in

Details

Item
Warning/Directional Light
Light Color
White
Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Included
Current
0.3 A
Lighting Technology
LED
Light Pattern
Flashing
Number of Heads
3
Power Source
Corded
Features
Die-Cast Aluminum Base, Self Contained High Intensity, Wide Angle LED Module
Mount Style
Surface
Standards
SAE J595 Class 1
Voltage
12V DC
Maximum Operating Temperature
131 Degrees F
SAE Class Rating
SAE J595 Class 1
Lens Color
Clear
Number of Flash Patterns
25
Minimum Operating Temperature
-40 Degrees F
Base Material
Aluminum, Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Light Type
Combination Warning and Directional Light
Mount Type
Screw
Compatible Vehicle Type
Universal
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 3 1/16 in, Overall Diameter Not Applicable, Overall Height 3/8 in, Overall Depth 1 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.