Zoro Homepage

Work Lamp, Wide Flood, 36 LED

  • Mfr # 63831-5

  • Zoro # G3708442


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Length
2"
Lighting Technology - Vehicle Lighting
LED
Sub-Category
Vehicle Work Lights
Diameter - Vehicle Lighting
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63831-5
Zoro #
G3708442
UPC #
089373149844
Country of Origin
United States

Dimensions

Length
2"
Diameter - Vehicle Lighting
4 3/8 in
Depth
2"
Diameter
4-3/8"
Width - Vehicle Lighting
2 in
Overall Depth
1 15/16 in
Overall Diameter
4 3/8 in

Details

Lighting Technology
LED
Lighting Technology - Vehicle Lighting
LED
Sub-Category
Vehicle Work Lights
Current Rating
1.4A
Material
Polycarbonate/Aluminum
Standards
Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Lamp Type
LED
Type
Wide Flood
Lamp Life
40,000 hr.
Lumens - Vehicle Lighting
800 lm
Item
Vehicle Work Light
Lens Shape - Vehicle Lighting
Round
Volt Bulb
12 to 24
Mounting Type
Grommet
Color
Clear/Black
Termination Type
Hardwired
Shape
Round
Number of Bulbs
36
Housing Material
Aluminum
IP Rating
IP69K
Voltage
12/24V DC
Series
Trilliant 36
Housing Color
Black
Features
UV Protection
Lens Material
Polycarbonate
Mount Style
Surface
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Universal
Current
0.7 A, 1.3 A
Electrical Connection
Spade/Screw Terminals
Installation Type
Removable
Wattage
17 W
Beam Type
Flood
Maximum Brightness
850 lm
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Head Shape
Round
Operating Voltage
12/24V DC

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 1 15/16 in, Installation Type Removable, Mount Type Screw, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Spade/Screw Terminals, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.