Zoro Homepage

Work Light, 1100 lm, Rectangular, LED, 9" H

  • Mfr # BZ501-5

  • Zoro # G2568778


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate (Lens); Stainless Steel (Bracket)
Length - Vehicle Lighting
5 in
Height - Vehicle Lighting
9 in
Voltage
12V DC
Current Drawn
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ501-5
Zoro #
G2568778
UPC #
089373175683
Country of Origin
China

Dimensions

Length - Vehicle Lighting
5 in
Height - Vehicle Lighting
9 in
Overall Height
9 in
Overall Depth
4 in
Overall Width
5 in

Details

Item
Vehicle Work Light
Material
Polycarbonate (Lens); Stainless Steel (Bracket)
Voltage
12V DC
Current Drawn
12 W
Features
1100 Raw Lumen, Go Anywhere Handheld
Lens Design
Polycarbonate Lens
Housing Color
Black
Lens Material
Polycarbonate
Includes
BZ801-5 110V Wall Charger, BZ901-5 12V Car Charger
Lamp Type
LED
Base Material
Polymer
Housing Material
Aluminum
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Flood
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Head Shape
Rectangular
Mount Type
Magnetic
Installation Type
Removable
Compatible Vehicle Type
Universal
Current
1 A @ 12V DC
Maximum Brightness
1,100 lm
Lighting Technology
LED
Number of Bulbs
6
Wattage
12 W

Description

Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 4 in, Installation Type Removable, Mount Type Magnetic, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 9 in, Head Shape Rectangular, Overall Width 5 in, Electrical Connection Not Applicable, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.