Zoro Homepage

Work Light Bar, 1100 lm, Rectangular, LED

  • Mfr # 64M11-5

  • Zoro # G2568382


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
1.67 in
Color
Clear
Material
polycarbonate
Width
10"
Wiring Connection - Vehicle Lighting
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64M11-5
Zoro #
G2568382
UPC #
089373172569
Country of Origin
Canada

Dimensions

Length
1.67 in
Width
10"
Height - Vehicle Lighting
1 11/16 in
Length - Vehicle Lighting
10 in
Overall Height
1 11/16 in
Overall Depth
10 15/16 in
Overall Width
1-9/16 in

Details

Item
Vehicle Work Light
Color
Clear
Material
polycarbonate
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Gasket
Lens Color
Clear
Lens Material
Polycarbonate
Housing Color
Gray
Housing Material
Aluminum
Rating
1.5A @ 12V/0.75A @ 24V
Features
TIR Lens
Standards
FMVSS 108 14.5.1. (Vibration), FMVSS 108 14.5.3. (Dust), FMVSS 108 14.5.4. (Corrosion), SAE 2139 4.2.2, SAE J1455 4.2
Voltage
9-32V DC
Lamp Life
3 yr
Lamp Type
LED
Type
Sealed
Number of Bulbs
1
Base Mounting Centers
10"
Current Rating
0.75A
Volt Bulb
12/24
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Maximum Brightness
1,250 lm
Current
0.75 to 1.5 A
Electrical Connection
0.18 in Male Bullet
IP Rating
IP69K
Wattage
18 W
Beam Type
Flood
Includes Electrical Connection
Electrical Connection Included
Mount Type
Grommet
Lighting Technology
LED
Mount Style
Surface
Head Shape
Rectangular
Installation Type
Removable

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 10 15/16 in, Installation Type Removable, Mount Type Grommet, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 11/16 in, Head Shape Rectangular, Overall Width 1 9/16 in, Electrical Connection 0.18 in Male Bullet, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.