Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rubber Nuggets 0.8 cu ft

  • Mfr # GSNG08BK72

  • Zoro # G416255886


product price: $18.55
/ea
Sold in multiples of 2 for $37.10

Key Features

For Use With
Deco Mulch - Rubber Lrg B
Width
24 in
Height
16.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSNG08BK72
Zoro #
G416255886
UPC #
852226001725
Country of Origin
United States

Dimensions

Width
24 in
Height
16.5 in
Length
3.5 in

Details

For Use With
Deco Mulch - Rubber Lrg B
Item
Bagged Products

Description

Brand Name: Ground Smart, Dry Volume: 0.8, Mulch Type: Rubber, Mulch and Soil Council Certified: No, Package Size: 16, Packaging Type: Bagged, Product Type: Nuggets, Sub Brand: , Color: Black, Coverage Area at 2-inch Depth: , Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.