Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Groundhog Max Groundhog Atv Disc Plow Gh Max With Kit GHMAXKIT

Groundhog Atv Disc Plow Gh Max With Kit (Discontinued)

  • Mfr # GHMAXKIT
  • Zoro # G507989706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHMAXKIT
Zoro #
G507989706
UPC #
686697100010
Country of Origin
China

Description

Tears up the ground quickly and easily Turn your ATV into a harddriving plow And turn a 2man job into a solo doityourselfer The GroundHog MAX is designed to go anywhere your ATV can go and is ideal for food plots, gardening, landscaping even small farm chores Put it to work and admire the results It's also great for weed control and fire defense, especially in remote areas It's built tough to last and it gets the job done quicker than pull behinds Doesn't take up much room in storage, either And there are no ratchets to rust or tires to go flat or succumb to dry rot You'll wonder how you survived so long without one 21 cutting width Operates at speeds of 57 mph vs 23 mph of normal pull behinds Topnotch maneuverability allows you to plow anywhere your ATVUTV will take you ATV and rider's weight force disc into the ground with up to 800 lb of plowing down force, no need to add extra weight More downforce, less steel equals an aggressive cut Use in 2wheel or 4wheel drive use 4wheel drive for more aggressive cuts Use with independent rear suspension or straight axle setups Discs are assembled on a 34 steel axle Axle is encased in a glovefit 1 steel pipe between each disc blade Graduated notched discs 8, 9 or 10 plow faster and penetrates deeper Fully assembled plow with easy to replace bearings Adjustable height control in 1 increments Hasslefree transport without a trailer Allows the use of reverse with plow engaged on most units for small, tight places Includes hitch kit to get you up and running right out of the box Plow in looping circles and figure eights for best results GroundHog Max will fit most ATVs, Quads, UTVs, Wheelers, 4Wheelers or SidebySides Note Will not fit Yamaha Bear Series Material 14 wall steel Cutting Width 21 Weight 46 lbs Mfg Number GHMAXUMK GroundHog MAX GHMAXKIT 686697100010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.