Zoro Homepage

RUBBERMAID Classic Receptacle - 39H - 1-Gallon Capacity - Black

  • Mfr # FG257088BLA

  • Zoro # G908621014


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Height
39-2/5 in
Color
Black
Overall Width
12-1/4 in
Material
Plastic
Depth
12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG257088BLA
Zoro #
G908621014
UPC #
86876166873
Country of Origin
United States

Dimensions

Height
39-2/5 in
Overall Width
12-1/4 in
Depth
12-1/4 in

Details

Color
Black
Material
Plastic
Item
Free Standing

Description

RUBBERMAID GroundsKeeper Classic Receptacle - 39H - 1-Gallon Capacity - BlackAttractive, classic design fits in with any outside grounds.
Rust- and fade-proof weather-resistant constructionGalvanized steel chamber quickly puts out cigarettes by restricting air flowSimply lift from base and flip open door to emptyFree-standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.