Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 oz Squeeze Action Applicator Bottle, Caramel, 6PK

  • Mfr # 5856

  • Zoro # G116008706


product price: $97.89
/pk 6, $16.32/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5856
Zoro #
G116008706
UPC #
077223058569
Country of Origin
China

Description

This incredible application system is used for covering stains on wide and fine grout lines as well as covering large surface areas. Can be used on granite marble glass stone wood slate and synthetic tiles. One application is all you need to bring life to your tile floors walls bathroom and kitchen. Grout-Aide provides years of coverage on most grout lines with a single application. If you can draw a line then you can redesign. Features -Product comes with a flat head tip a fiber tip and adapter and two replacement fiber nibs -Indoor or outdoor use -Water resistant -Pack of 6 Specifications - Color: Caramel - Dimensions: 8 H x 4 W x 6 L - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.