Zoro Homepage
This item is Discontinued.
Grout-Aide Grout Marker, Medium Tip, Mushroom Color Family 05069

Grout Marker, Medium Tip, Mushroom Color Family (Discontinued)

  • Mfr # 05069
  • Zoro # G5367083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05069
Zoro #
G5367083
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Mushroom
Item
Grout Marker
Max. Temp.
150 Degrees F
Temp. Range
-50 to 150 Degrees F
Tip Style
Bullet
Marking Tool Surface Material
Grout
Marking Tool Product Group
Grout Markers
Marking Tool Tip Shape
Bullet
Features
Non Toxic, Fast Drying, Odorless, Water Resistant with Reversible Fiber Nib
Standards
OSHA, ASTM D-4236
Min. Temp.
-50 Degrees F
Dry Time
1 min.

Description

Grout Markers, Grout Marker, Mushroom, Marking Tool Tip Size Group Medium, Features Fast Drying, Non Toxic, Odorless, Reversible Nib, Water Resistant, Marking Tool Surface Material Grout, Marking Tool Tip Shape Bullet, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Dry Time 1 min., Tip Size 1/8 in, Standards OSHA, ASTM D-4236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.