Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grove Gear Ratio Multiplier, 6.00 HP, Ratio 2.000, CI TXMQ2-2-56-56

Ratio Multiplier, 6.00 HP, Ratio 2.000, CI (Discontinued)

  • Mfr # TXMQ2-2-56-56
  • Zoro # G4362671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXMQ2-2-56-56
Zoro #
G4362671
UPC #
-
Country of Origin
United States

Details

Nominal Ratio
2.000
Input RPM
1750
Nominal Output RPM
875
Input HP
6.00
Output Torque
424
Motor Input Flange
56C
Output Flange
56C
Output HP
5.88
Seals
Double Lip
Lubrication
Factory Filled
Housing
Cast Iron
Overhung Load
358
Input Bore
0.625
Mounting
Any Position
Input Keyway
3/16 in x 3/32 in
Item
Ratio Multiplier
Output Keyway
3/16 in x 3/32 in

Description

Ratio Multiplier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.