Collapsible Bottle Carrier
Mfr # BC-8
Zoro # G8227755
product price: $189.99
/ea
Free Shipping & Returns
Key Features
For Use With
Multiple Bottles Sizes
Material
Steel
Length
31 in
Width
15 5/8 in
Storage Type
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-8
Zoro #
G8227755
UPC #
-
Country of Origin
China
Dimensions
Length
31 in
Width
15 5/8 in
Details
Item
Collapsible Bottle Carrier
For Use With
Multiple Bottles Sizes
Material
Steel
Storage Type
Carrier
Description
Collapsible Bottle Carrier, 31 in Length, 15 5/8 in Width, Steel, Storage Type Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.