Zoro Homepage

Double Sided Freestanding Ready Rack, Chrome, 36 in D, 74 in H

  • Mfr # FDS-24/18

  • Zoro # G2122386


product price: $4,163.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Overall Height
74 in
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Overall Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDS-24/18
Zoro #
G2122386
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 in
Overall Height
74 in
Overall Length
216 in
Compartment Size
18 in
Height
74"
Width
216"
Depth
20"

Details

Item
Double Sided Freestanding Ready Rack
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Mounting
Free Standing
Number of Sides
2
Number of Compartments
24
Material
Zinc Chromate
Load Capacity
3500 lb.

Description

Turnout Gear Storage Rack, Free Standing, Number of Sides 2, Number of Compartments 24, Compartment Size 18 in, Chrome, Overall Depth 36 in, Overall Height 74 in, Overall Length 216 in, Material Zinc Chromate, Includes (2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.