Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Hose Rack, Steel, 2000 ft.

  • Mfr # HC-96-2T

  • Zoro # G3495777


product price: $3,464.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
Casters
Width
34 in
Height
79 in
Hose Capacity
2000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-96-2T
Zoro #
G3495777
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
79 in
For Hose Dia.
2 1/2 in
Length
104 in
Overall Length
104 in
Overall Width
34 in
For Hose Diameter
2-1/2 in

Details

Item
Fire Hose Storage Rack
Material
Steel
Includes
Casters
Hose Capacity
2000 ft
Finish
Red Powder Coated
Includes Hose
No
Hose Reel Primary Application
Fire Hoses
Number of Casters
4
Storage Device Material
Steel
Finish/Coating
Powder Coated
Base Motion Type
Stationary
Includes Fire Hose
No
Includes Casters
Yes

Description

Fire Hose Storage Rack, Hose Capacity 2000 ft, Includes Fire Hose No, Overall Height 79 in, Overall Length 104 in, Overall Width 34 in, Base Motion Type Stationary, Finish/Coating Powder Coated, For Hose Diameter 2-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.