Mobile Red Rack, Red, 40 in D, 79 in H
Mfr # RMDS-6/20
Zoro # G2119820
product price: $2,198.99
/eaKey Features
Overall Depth
40 in
Overall Height
79 in
Color
Red
Includes
(2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Mounting
Mobile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMDS-6/20
Zoro #
G2119820
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
40 in
Overall Height
79 in
Compartment Size
20 in
Overall Length
64 in
Height
81"
Depth
40"
Width
63-1/4"
Details
Item
Mobile Red Rack
Color
Red
Includes
(2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Mounting
Mobile
Number of Sides
2
Number of Compartments
6
Material
Steel
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Mobile, Number of Sides 2, Number of Compartments 6, Compartment Size 20 in, Red, Overall Depth 40 in, Overall Height 79 in, Overall Length 64 in, Material Steel, Includes (2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.