Mobile Red Rack, Red, 40 in D, 79 in H
Mfr # RMDS-6/24
Zoro # G2119717
product price: $2,143.62
/eaKey Features
Overall Depth
40 in
Overall Height
79 in
Color
Red
Includes
(2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMDS-6/24
Zoro #
G2119717
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
40 in
Overall Height
79 in
Overall Length
76 in
Compartment Size
24 in
Depth
40"
Width
75-1/4"
Height
81"
Details
Item
Mobile Red Rack
Color
Red
Includes
(2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Material
Steel
Number of Sides
2
Number of Compartments
6
Mounting
Mobile
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Mobile, Number of Sides 2, Number of Compartments 6, Compartment Size 24 in, Red, Overall Depth 40 in, Overall Height 79 in, Overall Length 76 in, Material Steel, Includes (2) Apparel Hooks, (2) Foot Operated Brakes, (2) Swivel Casters, Hanging Pole, Nameplate Label Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.