Red Rack, Red, 20 in D, 72 in H
Mfr # RRWM-10/20
Zoro # G2112391
product price: $3,511.99
/eaKey Features
Overall Depth
20 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Number of Compartments
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRWM-10/20
Zoro #
G2112391
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Height
72 in
Compartment Size
20 in
Overall Length
208 1/2 in
Width
208-1/2"
Depth
20"
Height
72"
Details
Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Number of Compartments
10
Number of Sides
1
Material
Tubular Steel
Mounting
Wall Mount
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 10, Compartment Size 20 in, Red, Overall Depth 20 in, Overall Height 72 in, Overall Length 208 1/2 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.