Red Rack, Red, 20 in D, 72 in H
Mfr # RRWM-2/20
Zoro # G2119875
product price: $810.99
/eaKey Features
Overall Depth
20 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRWM-2/20
Zoro #
G2119875
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Height
72 in
Compartment Size
20 in
Overall Length
42 1/2 in
Height
72"
Width
42-1/2"
Depth
20"
Details
Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Mounting
Wall Mount
Material
Tubular Steel
Number of Compartments
2
Number of Sides
1
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 2, Compartment Size 20 in, Red, Overall Depth 20 in, Overall Height 72 in, Overall Length 42 1/2 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.