Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Rack, Red, 20 in D, 72 in H

  • Mfr # RRWM-4/20

  • Zoro # G2119857


product price: $1,448.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Depth
20 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Number of Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRWM-4/20
Zoro #
G2119857
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Height
72 in
Compartment Size
20 in
Overall Length
85 in
Depth
20"
Width
84"
Height
72"

Details

Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Number of Sides
1
Mounting
Wall Mount
Material
Tubular Steel
Number of Compartments
4
Load Capacity
3500 lb.

Description

Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 4, Compartment Size 20 in, Red, Overall Depth 20 in, Overall Height 72 in, Overall Length 85 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.