Red Rack, Red, 20 in D, 72 in H
Mfr # RRWM-7/24
Zoro # G2114467
product price: $2,598.99
/eaKey Features
Overall Depth
20 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Material
Tubular Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRWM-7/24
Zoro #
G2114467
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Height
72 in
Compartment Size
24 in
Overall Length
175 in
Width
174-1/4"
Depth
20"
Height
72"
Details
Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Material
Tubular Steel
Mounting
Wall Mount
Number of Compartments
7
Number of Sides
1
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 7, Compartment Size 24 in, Red, Overall Depth 20 in, Overall Height 72 in, Overall Length 175 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.