Single Sided Freestanding Ready Rack, Chrome, 21 in D, 74 in H
Mfr # FSS-12/18
Zoro # G2117711
product price: $2,723.99
/eaKey Features
Overall Depth
21 in
Overall Height
74 in
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Mounting
Free Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSS-12/18
Zoro #
G2117711
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21 in
Overall Height
74 in
Overall Length
216 in
Compartment Size
18 in
Depth
20"
Width
216"
Height
74"
Details
Item
Single Sided Freestanding Ready Rack
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Mounting
Free Standing
Number of Compartments
12
Number of Sides
1
Material
Zinc Chromate
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Free Standing, Number of Sides 1, Number of Compartments 12, Compartment Size 18 in, Chrome, Overall Depth 21 in, Overall Height 74 in, Overall Length 216 in, Material Zinc Chromate, Includes (2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.