Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Ready Rack, Chrome, 21 in D, 78 in H

  • Mfr # NTWM-12/18

  • Zoro # G2114878


product price: $2,519.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
21 in
Overall Height
78 in
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Compartment Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTWM-12/18
Zoro #
G2114878
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21 in
Overall Height
78 in
Compartment Size
18 in
Overall Length
216 in
Height
78"
Depth
20"
Width
216"

Details

Item
Wall Mounted Ready Rack
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Material
Zinc Chromate
Number of Compartments
12
Mounting
Wall Mount
Number of Sides
1
Load Capacity
3500 lb.

Description

Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 12, Compartment Size 18 in, Chrome, Overall Depth 21 in, Overall Height 78 in, Overall Length 216 in, Material Zinc Chromate, Includes (2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.