Zoro Homepage

Wall Mounted Ready Rack, Chrome, 21 in D, 78 in H

  • Mfr # NTWM-4/18

  • Zoro # G8271374


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21 in
Overall Height
78 in
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving, Dividers and Shelf Supports, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Material
Zinc Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTWM-4/18
Zoro #
G8271374
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21 in
Overall Height
78 in
Compartment Size
18 in
Overall Length
72 in
Height
78"
Width
72"
Depth
20"

Details

Item
Wall Mounted Ready Rack
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving, Dividers and Shelf Supports, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Material
Zinc Chromate
Number of Compartments
4
Number of Sides
1
Mounting
Wall Mount
Load Capacity
3500 lb.

Description

Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 4, Compartment Size 18 in, Chrome, Overall Depth 21 in, Overall Height 78 in, Overall Length 72 in, Material Zinc Chromate, Includes (2) Hanging Hooks, (2) Shelving, Dividers and Shelf Supports, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.