Wall Mounted Ready Rack, Chrome, 21 in D, 78 in H
Mfr # NTWM-8/18
Zoro # G2122377
product price: $1,780.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Depth
21 in
Overall Height
78 in
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Material
Zinc Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTWM-8/18
Zoro #
G2122377
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21 in
Overall Height
78 in
Compartment Size
18 in
Overall Length
144 in
Height
78"
Depth
20"
Width
144"
Details
Item
Wall Mounted Ready Rack
Color
Chrome
Includes
(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Material
Zinc Chromate
Mounting
Wall Mount
Number of Compartments
8
Number of Sides
1
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 8, Compartment Size 18 in, Chrome, Overall Depth 21 in, Overall Height 78 in, Overall Length 144 in, Material Zinc Chromate, Includes (2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.