Zoro Homepage

Aspen H13 Hepa Air Purifier

  • Mfr # GROV1

  • Zoro # G905130069


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Air Flow
343cfm
Color
White
Type
H13 and Activated Carbon
Length
10.2
Width
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GROV1
Zoro #
G905130069
UPC #
860005606702
Country of Origin
China

Dimensions

Length
10.2
Width
10.2
Height
20.5
Height (In.)
20.5
Width (In.)
10.2
Length (In.)
10.2

Details

Item
Portable Air Cleaner
Air Flow
343cfm
Color
White
Type
H13 and Activated Carbon
Voltage
120V 50/60Hz
Features
Air Quality Indicator, Quiet Operation, UVC Germicidal Light, Laser Particulate Sensor, Timer, Child Lock
Material
Plastic
Weight
10.9
Agency Compliance
EnergyStar, cUL, CARB
Application
Remove Odor, Remove Germs, Remove Virus, Remove Ragweed, Remove Pollen, Remove Allergens, Remove Mold Spores, Remove Bacteria, Remove Smoke, Remove Airborne Particles, Remove Dust Mite
Display
Touch Screen
Media Area
2000 sqft
Filter Rating
99.97% of particles down to 0.3 microns
Includes
H13 HEPA Filter, Activated Carbon Filter
Sound Level dBA
53
Coverage
2000 sqft
Standards
EnergyStar, cUL, CARB
CADR Rating
275cfm
Number of Speeds
4

Description

3-STAGE FILTRATION: 3-stage filtration system captures large particles, odors, and fine particles to keep your air clean, safe, and healthy for spaces up to 2500 square feet
REMOVES ALLERGENS: Say goodbye to airborne allergens and pollutants like dust, pollen, smoke, mold spores, and pet dander with included H13 HEPA filter
DESTROYS AIRBORNE PATHOGENS: Powerful 254nm UVC LED light in the Aspen deactivates and destroys airborne pathogens
MULTI-FUNCTION CONTROL PANEL: Intuitive top panel control allows you to quickly and easily set up the Aspen however you like with automatic mode, timers, child locks, and more
QUIET AND QUALITY: Unique PureFoil fan system cleans air quietly; Meets CARB, cUL, and EnergyStar requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.