Nuclease Free Water, Bottle, 1 L
- Mfr # NUPW-1000
- Zoro # G022586473
product price:Â
$
36.29
/ea
Key Features
Volume
1 L
Special Information
Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
CAS Number
7732-18-5
Quantity
1
Application
Oocyte Injection, Transfection, Transformation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUPW-1000
- Zoro #
- G022586473
- UPC #
- -
- Country of Origin
- United States
Details
- Volume
- 1 L
- Special Information
- Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
- CAS Number
- 7732-18-5
- Quantity
- 1
- Application
- Oocyte Injection, Transfection, Transformation
- Color
- Colorless
- Container Type
- Bottle
- Chemical Properties
- Nuclease Free
- Product Type
- Nuclease Free Water
- Form
- Liquid
- Container Material
- Plastic
- Shelf Life
- 3 yr
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
Nuclease Free Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.