Nuclease Free Water, Bottle, 125 mL
- Mfr # NUPW-0125
- Zoro # G722586629
product price:Â
$
18.95
/ea
Key Features
Storage Temperature
Room Temperature
Quantity
1
Volume
125 mL
Product Type
Nuclease Free Water
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUPW-0125
- Zoro #
- G722586629
- UPC #
- -
- Country of Origin
- United States
Details
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Volume
- 125 mL
- Product Type
- Nuclease Free Water
- Container Material
- Plastic
- Special Information
- Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
- Container Type
- Bottle
- Color
- Colorless
- Shelf Life
- 3 yr
- CAS Number
- 7732-18-5
- Form
- Liquid
- Chemical Properties
- Nuclease Free
- Application
- Oocyte Injection, Transfection, Transformation
- Wire Color
- Colorless
Description
Nuclease Free Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.