Nuclease Free Water, Clear, Bottle, 1 L
- Mfr # UPW-1000
- Zoro # G422587605
product price:Â
$
37.99
/ea
Key Features
Volume
1 L
Container Material
Plastic
Shelf Life
3 yr
Special Information
DEPC Treatment is an Effective Way to Eliminate RNAse Activity
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPW-1000
- Zoro #
- G422587605
- UPC #
- -
- Country of Origin
- United States
Details
- Volume
- 1 L
- Container Material
- Plastic
- Shelf Life
- 3 yr
- Special Information
- DEPC Treatment is an Effective Way to Eliminate RNAse Activity
- Form
- Liquid
- Container Type
- Bottle
- Quantity
- 1
- Application
- Molecular Biology
- Chemical Properties
- DNase, RNase
- CAS Number
- 7732-18-5
- Storage Temperature
- Room Temperature
- Product Type
- Nuclease Free Water
- Color
- Colorless
- Wire Color
- Colorless
Description
Nuclease Free Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information DEPC Treatment is an Effective Way to Eliminate RNAse Activity
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.