Shop GROWCELLS
See all product information
Create Account
Pyrogen/Endotoxin Free Water, 1 L
- Mfr # CCPW-1000
- Zoro # G822586727
product price:Â
$
34.55
/ea
Key Features
Container Material
Plastic
Storage Temperature
Room Temperature
Form
Liquid
Color
Colorless
Shelf Life
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCPW-1000
- Zoro #
- G822586727
- UPC #
- -
- Country of Origin
- United States
Details
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Form
- Liquid
- Color
- Colorless
- Shelf Life
- 3 yr
- Volume
- 1 L
- Container Type
- Bottle
- Compatible Product Type
- Incubators
- Quantity
- 1
- Special Information
- Optimally Prepared for Adherent/Suspension Cell Culture Applications Such as Media and Buffer Preparation
- Application
- Incubators, Media and Buffer Preparation, Preparation of Reagents for Chemical Analysis or Synthesis, Water Systems
- Product Type
- Pyrogen/Endotoxin Free Water
- Wire Color
- Colorless
Description
Pyrogen/Endotoxin Free Water, Concentration Not Applicable, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Optimally Prepared for Adherent/Suspension Cell Culture Applications Such as Media and Buffer Preparation
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.