Shop GROWCELLS
See all product information
Create Account
Pyrogen/Endotoxin Free Water, 2 L
- Mfr # CCPW-2000
- Zoro # G022587555
product price:Â
$
56.29
/ea
Key Features
Container Material
Plastic
Storage Temperature
Room Temperature
Compatible Product Type
Incubators
Volume
2 L
Application
Incubators, Media and Buffer Preparation, Preparation of Reagents for Chemical Analysis or Synthesis, Water Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCPW-2000
- Zoro #
- G022587555
- UPC #
- -
- Country of Origin
- United States
Details
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Compatible Product Type
- Incubators
- Volume
- 2 L
- Application
- Incubators, Media and Buffer Preparation, Preparation of Reagents for Chemical Analysis or Synthesis, Water Systems
- Shelf Life
- 3 yr
- Container Type
- Bottle
- Color
- Colorless
- Form
- Liquid
- Product Type
- Pyrogen/Endotoxin Free Water
- Quantity
- 1
- Special Information
- Optimally Prepared for Adherent/Suspension Cell Culture Applications Such as Media and Buffer Preparation
- Wire Color
- Colorless
Description
Pyrogen/Endotoxin Free Water, Concentration Not Applicable, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Optimally Prepared for Adherent/Suspension Cell Culture Applications Such as Media and Buffer Preparation
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.