Shop GROWCELLS

Sterile Saline, Clear, Bottle, 10 L

  • Mfr # MSDW-010L
  • Zoro # G222587225

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Product Type
Sterile Saline
Container Material
Plastic
Color
Colorless
Chemical Grade
Ultra Pure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDW-010L
Zoro #
G222587225
UPC #
-
Country of Origin
United States

Details

Form
Liquid
Product Type
Sterile Saline
Container Material
Plastic
Color
Colorless
Chemical Grade
Ultra Pure
Volume
10 L
Container Type
Bottle
Quantity
1
Shelf Life
3 yr
Application
Molecular and Cellular Biology Applications
Features
Ultrapure Sterile NaCl Saline Solution is Commonly Used in a Wide Variety of Molecular and Cellular Biology Application
CAS Number
7647-14-5
Item
Sterile Saline
Storage Temperature
Room Temperature
Chemical Formula
NaCl
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
58.44 g/mol
Standards
ISO 9001
For Laboratory Technique
EPA Methods, PCR, Standard Methods for the Examination of Water and Wastewater
Compatible Product Type
Universal
Special Information
Commonly Used in a Wide Variety of Molecular and Cellular Biology Application
Chemical Properties
DNase Free, Low Bioburden, Pyrogen Free, RNase Free
pH Level
5.5 - 7.5
Calibration Certificate
No
Wire Color
Colorless

Description

Sterile Saline, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44 g/mol, Chemical Formula NaCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Commonly Used in a Wide Variety of Molecular and Cellular Biology Application

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.