Tris EDTA, Clear, Bottle, 10 L
- Mfr # MRGF-4240-10L
- Zoro # G222586839
product price:ย
$
192.99
/ea
Free Shipping & Returns
Key Features
Special Information
Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
Container Material
Plastic
Shelf Life
3 yr
Chemical Grade
Ultra Pure
Volume
10 L
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-4240-10L
- Zoro #
- G222586839
- UPC #
- -
- Country of Origin
- United States
Details
- Special Information
- Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
- Container Material
- Plastic
- Shelf Life
- 3 yr
- Chemical Grade
- Ultra Pure
- Volume
- 10 L
- Product Type
- Tris EDTA
- Item
- Tris EDTA
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Quantity
- 1
- Application
- Electrophoresis
- Form
- Liquid
- CAS Number
- 6381-92-6, 77-86-1
- Features
- Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
- Color
- Colorless
- Chemical Properties
- DNase Free, Nuclease Free, Protease Free, RNase Free
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- pH Level
- 8.0 pH
- Compatible Product Type
- Universal
- Chemical Formula
- C10H14N2Na2O8ยท2H2O; C4H11NO3
- Standards
- ISO 9001
- Calibration Certificate
- No
- For Laboratory Technique
- Manufacturer Methods, PCR, qPCR
- Wire Color
- Colorless
Description
Tris EDTA, Concentration Not Applicable, CAS Number 6381-92-6, 77-86-1, Molecular Weight Not Applicable, Chemical Formula C10H14N2Na2O8ยท2H2O; C4H11NO3, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.