Water, Clear, Bottle, 10 L
- Mfr # ISDW-010L
- Zoro # G522587710
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
pH Level
7 to 9 pH
Volume
10 L
Application
Water for C02 Incubators
CAS Number
7732-18-5
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISDW-010L
- Zoro #
- G522587710
- UPC #
- -
- Country of Origin
- United States
Details
- pH Level
- 7 to 9 pH
- Volume
- 10 L
- Application
- Water for C02 Incubators
- CAS Number
- 7732-18-5
- Quantity
- 1
- Shelf Life
- 3 yr
- Special Information
- Conductivity of 1-20 Microsiemens (Resistivity of 50K-1 M Ohm) and is Terminal Sterilized, Water for Co2 Incubators is Double Distilled 01Um Filter Sterilized
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Product Type
- Water
- Form
- Liquid
- Container Material
- Plastic
- Compatible Product Type
- CO2 Incubators
- Chemical Properties
- Purified Water, No Added Chemicals or Additives
- Color
- Colorless
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Conductivity of 1-20 Microsiemens (Resistivity of 50K-1 M Ohm) and is Terminal Sterilized, Water for Co2 Incubators is Double Distilled 01Um Filter Sterilized
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.