Shop GROWCELLS
See all product information
Create Account
Water, Clear, Box, 20 L
- Mfr # ISDW-020Q
- Zoro # G222586396
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Form
Liquid
pH Level
7 to 9 pH
Container Material
Plastic
Application
Water for C02 Incubators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISDW-020Q
- Zoro #
- G222586396
- UPC #
- -
- Country of Origin
- United States
Details
- Storage Temperature
- Room Temperature
- Form
- Liquid
- pH Level
- 7 to 9 pH
- Container Material
- Plastic
- Application
- Water for C02 Incubators
- Compatible Product Type
- CO2 Incubators
- Chemical Properties
- Purified Water, No Added Chemicals or Additives
- Quantity
- 1
- Color
- Colorless
- Container Type
- Box
- Shelf Life
- 3 yr
- Special Information
- Conductivity of 1-20 Microsiemens (Resistivity of 50K-1 M Ohm) and is Terminal Sterilized, Water for Co2 Incubators is Double Distilled 01Um Filter Sterilized
- CAS Number
- 7732-18-5
- Volume
- 20 L
- Product Type
- Water
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Conductivity of 1-20 Microsiemens (Resistivity of 50K-1 M Ohm) and is Terminal Sterilized, Water for Co2 Incubators is Double Distilled 01Um Filter Sterilized
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.