Zoro Homepage

Organic All Purpose Coco Coir Mix 0.37 cu ft

  • Mfr # JSCCM25

  • Zoro # G316255832


product price: $19.69
/ea

Key Features

For Use With
Growing Media
Height
12.5 in
Length
4.2 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCCM25
Zoro #
G316255832
UPC #
638104002547
Country of Origin
Sri Lanka

Dimensions

Height
12.5 in
Length
4.2 in
Width
12.5 in

Details

For Use With
Growing Media
Item
Hydroponics

Description

Bag Capacity/Dry Volume: 0.37, Brand Name: Growit, Feed Duration: , Ideal for Growing: All Purpose, Organic: Yes, Product Type: Coco Coir Mix, Soil Type: Grow Medium, Sub Brand: , Contains Fertilizer: No, Coverage Area: , Primary Usage: All-purpose, For H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.